Fine Parking Sign, 6" x 12, T1-2051-DG_12x6

  • Mfr # T1-2051-DG_12x6

  • Zoro # G5168523


product price:  $12.65
/ea

Key Features

Header
No Header
Legend
$100 Fine F.S. 318.14 Fe607 (80687)
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-2051-DG_12x6
Zoro #
G5168523
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Fine Sign
Header
No Header
Legend
$100 Fine F.S. 318.14 Fe607 (80687)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
5 in
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
State Specific Regulations
FL
Sign Legend
$100 Fine F.S. 318.14
MUTCD Compliant Sign
No
Number of Printed Sides
1
State Specific Sign
Yes
Average Outdoor Durability
8 to 10 yr.
Sign Legend Style
Text
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.