Fine & Penalty Parking Sign, 9" x 12, HC-NC03-12HA

  • Mfr # HC-NC03-12HA

  • Zoro # G2896573


product price:  $10.99
/ea

Key Features

Header
No Header
Legend
Maximum Penalty $250 GS 20-37.6
Width
12"
Height
9"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-NC03-12HA
Zoro #
G2896573
UPC #
849362013101
Country of Origin
United States

Dimensions

Width
12"
Height
9"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Fine Sign
Header
No Header
Legend
Maximum Penalty $250 GS 20-37.6
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
White
Legend Style
Text
Standards
ADAAG 4.6.4, Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Color
Green
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Green/White
Legend Color
Green
Subject Matter
Fines
Sign Legend Text Color
Green
State Specific Regulations
NC
Number of Printed Sides
1
Sign Header
No Header
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
5 in
State Specific Sign
Yes
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr.
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Legend
Maximum Penalty $250 Gs 20-37.6
Sign Properties
Rigid
Sign Legend Style
Text
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.