Fine & Penalty Parking Sign, 9" x 12, T1-2128-DG_12x9

  • Mfr # T1-2128-DG_12x9

  • Zoro # G5178719


product price:  $18.45
/ea

Key Features

Header
No Header
Legend
Minimum Fine $250 (Ca05, Calif R99B)
Width
12"
Height
9"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-2128-DG_12x9
Zoro #
G5178719
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
9"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Fine Sign
Header
No Header
Legend
Minimum Fine $250 (Ca05, Calif R99B)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
Symbol
None
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Legend Style
Text
MUTCD Compliant Sign
No
State Specific Sign
Yes
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
State Specific Regulations
CA
Average Outdoor Durability
8 to 10 yr.
Sign Header
No Header
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend
Minimum Fine $250 (Ca05, Calif R99B)
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
5 in
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.