Shop LYLE

Fine & Penalty Parking Sign, 9" x 12, T1-2128-HI_12x9

  • Mfr # T1-2128-HI_12x9
  • Zoro # G5174570

product price: 
$
11.49
/ea

Key Features

Header
No Header
Legend
Minimum Fine $250 (Ca05, Calif R99B)
Width
12 in
Height
9"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2128-HI_12x9
Zoro #
G5174570
UPC #
-
Country of Origin
United States
Item
Parking Fine Sign
Header
No Header
Legend
Minimum Fine $250 (Ca05, Calif R99B)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
White
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
5 in
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
State Specific Regulations
CA
Sign Properties
Rigid
Sign Legend
Minimum Fine $250 (Ca05, Calif R99B)
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
State Specific Sign
Yes
Material Properties
Roll Up

Dimensions

Width
12 in
Height
9"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Fine & Penalty Supplemental Parking Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.