Fine & Penalty Parking Sign, 9" x 12, T1-5541-EG_12x9

  • Mfr # T1-5541-EG_12x9
  • Zoro # G5183040
product price: 
$
13.19
/ea

Key Features

Header
No Header
Legend
Maximum Penalty $250
Width
12 in
Height
9"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5541-EG_12x9
Zoro #
G5183040
UPC #
-
Country of Origin
United States
Item
Parking Fine Sign
Header
No Header
Legend
Maximum Penalty $250
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
Legend Style
Text
Double-Sided
No
Symbol
None
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Text Color
Green
Sign Legend Style
Text
Sign Header
No Header
Sign Properties
Rigid
State Specific Sign
No
Includes Cross-Braces
No
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
Sign Legend
Maximum Penalty $250
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
5 in
Material Properties
Roll Up

Dimensions

Width
12 in
Height
9"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Fine & Penalty Supplemental Parking Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.