Fine Supplemental Parking Sign, 6" x 12, T1-2051-EG_12x6

  • Mfr # T1-2051-EG_12x6
  • Zoro # G5256787
product price: 
$
8.99
/ea

Key Features

Header
No Header
Legend
$100 Fine F.S. 318.14 Fe607 (80687)
Width
12 in
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2051-EG_12x6
Zoro #
G5256787
UPC #
-
Country of Origin
United States
Item
Parking Fine Sign
Header
No Header
Legend
$100 Fine F.S. 318.14 Fe607 (80687)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
State Specific Regulations
FL
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Legend Style
Text
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
5 in
Average Outdoor Durability
3 to 5 yr.
State Specific Sign
Yes
Sign Properties
Rigid
Sign Header
No Header
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend
$100 Fine F.S. 318.14
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Dimensions

Width
12 in
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.