Fire Alarm Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # U1-1048-RA_14X10

  • Zoro # G9706672


product price:  $11.69
/ea

Key Features

Sign Material
Aluminum
Legend
Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone
Width
14 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1048-RA_14X10
Zoro #
G9706672
UPC #
849362009708
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Alarm Sign
Sign Material
Aluminum
Legend
Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Subject Matter
Security and Surveillance
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Text
Legend/Background Color
Red/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Red/White
Background Color
Red, White
Header
No Header
Header Background Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Red
Material Properties
Rigid
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Corrosion Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
170 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header
Local Alarm Only
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Product Type
Notice Sign

Description

Fire Alarm Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Not Connected To Fire Departmnet Call Fire Department By Phone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.