Fire Alarm Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # U1-1048-RA_10X7

  • Zoro # G2901705


product price: $9.15
/ea

Key Features

Sign Material
Aluminum
Legend
Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1048-RA_10X7
Zoro #
G2901705
UPC #
849362009692
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Alarm Sign
Sign Material
Aluminum
Legend
Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Subject Matter
Security and Surveillance
Legend/Background Color
Red/White
Material
Aluminum
Header
No Header
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Red/White
Header Background Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Application
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Sign Header Background Color
Red
Chemical Resistant
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header
Local Alarm Only
Material Properties
Rigid
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Notice Sign

Description

Fire Alarm Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Not Connected To Fire Departmnet Call Fire Department By Phone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.