Fire Emergency, Emergency EYE WASH, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1091-NA_14x10

  • Mfr # U7-1091-NA_14x10

  • Zoro # G5163757


product price:  $10.15
/ea

Key Features

Legend
EMERGENCY EYE WASH
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1091-NA_14x10
Zoro #
G5163757
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY EYE WASH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text
Header
Emergency
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Green
Sign Header Text Color
White
Sign Legend
Eye Wash
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Abrasion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
Emergency
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Product Type
Emergency Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.