Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU1-0071-ED_7x10

  • Zoro # G9468011


product price: $5.89
/ea

Key Features

Sign Material
Non-PVC Polymer
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0071-ED_7x10
Zoro #
G9468011
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Fire Extinguisher Sign
Sign Material
Non-PVC Polymer
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Adhesive Style
Permanent
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Fire Extinguisher
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Metal Detectable
No
Legend Pictogram ID
PFXG-55
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Background Color
Red
Material Properties
Flexible
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Fire Extinguisher
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Write on Surface
No
Application
Indoor Only
Product Type
Fire Extinguisher Sign

Description

Fire Extinguisher Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.