Zoro Homepage

Fire Extinguisher Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish

  • Mfr # LCU1-0183-NP_10x14

  • Zoro # G9468151


product price: $5.99
/ea

Key Features

Sign Material
Plastic
Legend
FIRE EXTINGUISHER DO NOT BLOCK/EXTINTOR DE INCENDIOS NO BLOQUEAR
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0183-NP_10x14
Zoro #
G9468151
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
FIRE EXTINGUISHER DO NOT BLOCK/EXTINTOR DE INCENDIOS NO BLOQUEAR
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-29 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend
Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Mounting Location
Wall
Application
Indoor Only
Product Type
Fire Extinguisher Sign

Description

Fire Extinguisher Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.