Fire Extinguisher Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-0079-GA_10x7

  • Zoro # G9468221


product price: $10.89
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER w symbol
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0079-GA_10x7
Zoro #
G9468221
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER w symbol
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 10ANSI Z535-2006
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Header
Emergency
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend
Fire Extinguisher
NFPA Standard
NFPA 10
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Material Properties
Rigid
Glow In The Dark
Yes
State Specific Sign
No
Sign Header Background Color
Red
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Legend Pictogram Description
Fire Extinguisher
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Header
Emergency
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535-2006
Sign Mounting Location
Wall
Legend Pictogram ID
PFXG-94
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Application
Indoor/Outdoor
Product Type
Aluminum Fire Extinguisher Emergency Sign

Description

Fire Extinguisher Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.