Shop LYLE

Fire Lane Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-1056-DG_12x18
  • Zoro # G5189471

product price: 
$
31.15
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1056-DG_12x18
Zoro #
G5189471
UPC #
-
Country of Origin
United States
Item
Fire Lane Parking Sign
Sign Material
Aluminum
Legend
Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Diamond
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
No
OSHA Compliant
No
Header
No Header
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
MUTCD Code
R7-2
Header Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Average Outdoor Durability
8 to 10 yr
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
State Specific Sign
No
Sign Legend
Fire Lane
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
Yes
MUTCD Sign Description
Fire Lane
Includes Cross-Braces
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
No Parking
Includes Mounting Hardware
No

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Description

Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.