Fire Lane Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-1058-HI_12x18

  • Zoro # G5214124


product price:  $19.19
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1058-HI_12x18
Zoro #
G5214124
UPC #
849362002280
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane Parking Sign
Sign Material
Aluminum
Legend
No Parking
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Legend/Background Color
Red/Black/White
Legend Style
Symbol and Text
Subject Matter
Parking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
White
MUTCD Code
R7-94
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black, Red
MUTCD Sign Description
Fire Lane
Sign Header
No Header
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Legend Style
Symbol, Text
MUTCD Compliant Sign
Yes
Sign Legend
No Parking
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Material Properties
Roll Up
Application
Outdoor
Includes Mounting Hardware
No
Legend Pictogram Description
Letter P Encircled w/Slash and Double Arrow

Description

Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products