Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # T1-1059-HI_12x18

  • Zoro # G7434533


product price:  $21.29
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1059-HI_12x18
Zoro #
G7434533
UPC #
849362002327
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane Parking Sign
Sign Material
Aluminum
Legend
Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Subject Matter
Traffic
Header
No Header
Legend/Background Color
Red/Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, Red
Legend Style
Symbol and Text
MUTCD Code
R7-94
Sign Legend Text Color
Black, Red
Sign Header
No Header
MUTCD Sign Description
Fire Lane
Average Outdoor Durability
5 to 8 yr.
Sign Legend
Fire Lane
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
No Parking Symbol with Arrow Pointing Left and Right
Includes Mounting Hardware
No

Description

Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.