Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-EG_12x18

  • Mfr # T1-2817-EG_12x18

  • Zoro # G5206393


product price:  $17.49
/ea

Key Features

Header
No Header
Legend
Fire Lane
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-2817-EG_12x18
Zoro #
G5206393
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane Parking Sign
Header
No Header
Legend
Fire Lane
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
No
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Symbol
No Parking Right Arrow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Symbol and Text
MUTCD Code
R7-94R
Sign Legend Text Color
Black, Red
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
Yes
Average Outdoor Durability
3 to 5 yr.
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Number of Printed Sides
1
MUTCD Sign Description
Fire Lane
State Specific Sign
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Sign Legend
Fire Lane
Material Properties
Roll Up

Description

Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.