Fire Lane Supplemental Parking Sign, 6 in Height, 12 in Width, Aluminum, Horizontal Rectangle

  • Mfr # T1-1828-DG_12x6

  • Zoro # G5258939


product price:  $12.65
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane
Width
12 in
Thickness
0.063 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1828-DG_12x6
Zoro #
G5258939
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
6 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane Supplemental Parking Sign
Sign Material
Aluminum
Legend
Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Diamond
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Legend Color
Red
Sign Legend Text Color
Red
Application
Outdoor
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
5 in
Sign Legend
Fire Lane
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr.
Sign Mounting Hardware Included
No
Material Properties
Roll Up
Includes Mounting Hardware
No
Legend Pictogram Description
None

Description

Fire Lane Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.