Shop LYLE

Fire Lane, Zone & Equipment No Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-1053-DG_12x18
  • Zoro # G5204451

product price: 
$
27.49
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane Tow Zone
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1053-DG_12x18
Zoro #
G5204451
UPC #
-
Country of Origin
United States
Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane Tow Zone
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
No
Header
No Header
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
ANSI Compliant
No
Header Legend Color
White
Legend Color
Red
Sign Legend Text Color
Red
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
MUTCD Compliant Sign
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Mounting Hole Distance Center to Center
15 in
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Sign Legend
No Parking Fire Lane Tow Zone
State Specific Sign
No
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
None
Includes Mounting Hardware
No

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.