Fire Lane, Zone & Equipment No Parking Sign, 12 in W, 18 in H, English, Aluminum, Red, White

  • Mfr # T1-1054-EG_12x18

  • Zoro # G5214097


product price:  $19.47
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane No Parking or Standing
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1054-EG_12x18
Zoro #
G5214097
UPC #
849362002112
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
Fire Lane No Parking or Standing
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red/white
Subject Matter
Parking
Legend Style
Text
Header
No Header
Legend Color
Red/White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Red, White
Sign Header
No Header
Sign Legend
Fire Lane No Parking Or Standing
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
3 to 5 yr.
State Specific Sign
No
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Material Properties
Roll Up
Application
Outdoor
Includes Mounting Hardware
No

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.