Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English

  • Mfr # T1-2820-HI_12x18

  • Zoro # G5244519


product price:  $18.89
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane No Parking Ttc 684.011
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-2820-HI_12x18
Zoro #
G5244519
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
Fire Lane No Parking Ttc 684.011
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Legend Color
Red
Sign Legend Text Color
Red
Application
Outdoor
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Legend Style
Text
MUTCD Compliant Sign
No
State Specific Regulations
TX
Sign Legend
Fire Lane No Parking Ttc 684.011
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Header
No Header
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
Yes
Number of Printed Sides
1
Material Properties
Roll Up
Includes Mounting Hardware
No
Legend Pictogram Description
None

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products