Zoro Homepage

Fire Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU1-2014-ED_14x10

  • Zoro # G6033960


product price: $6.99
/ea

Key Features

Sign Material
Non-PVC Polymer
Legend
KEEP CLOSED FIRE DOOR DO NOT BLOCK
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2014-ED_14x10
Zoro #
G6033960
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Fire Sign
Sign Material
Non-PVC Polymer
Legend
KEEP CLOSED FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
No Header
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Text
Mirror Print
No
Sign Header
Fire Door
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend
Keep Closed Do Not Block
Minimum Service Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Adhesive Style
Repositionable
Product Type
Eco Fire Door Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.