Zoro Homepage

Fire Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU1-0009-NP_14x10

  • Zoro # G6051591


product price: $5.99
/ea

Key Features

Sign Material
Plastic
Legend
FIRE EXIT
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0009-NP_14x10
Zoro #
G6051591
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Plastic
Legend
FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend
Fire Exit
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Product Type
Fire Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.