Zoro Homepage

Fire Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU1-2014-NP_14x10

  • Zoro # G6047233


product price: $5.99
/ea

Key Features

Sign Material
Plastic
Legend
FIRE CLOSED FIRE DOOR DO NOT BLOCK
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2014-NP_14x10
Zoro #
G6047233
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Plastic
Legend
FIRE CLOSED FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Color
Black, White
Legend/Background Color
Red/White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Header
Fire Door
Sign Legend
Keep Closed Do Not Block
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Glow In The Dark
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Fire Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.