Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU1-0069-RA_7x10

  • Zoro # G9468282


product price: $8.69
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE HOSE with down arrow
Width
7 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0069-RA_7x10
Zoro #
G9468282
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE HOSE with down arrow
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 10ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header
No Header
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Legend Pictogram ID
PARW-75
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Legend Pictogram Description
Down Arrow
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
NFPA Standard
NFPA 10
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Fire Hose (With Down Arrow)
Metal Detectable
Yes
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Application
Indoor/Outdoor
Product Type
Reflective Fire Extinguisher Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Hose (With Down Arrow), Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.