Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU1-0067-RD_7X10

  • Zoro # G6029051


product price: $3.95
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
FIRE ALARM WITH DOWN ARROW
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0067-RD_7X10
Zoro #
G6029051
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/25 in

Details

Item
Fire Sign
Sign Material
Reflective Sheeting
Legend
FIRE ALARM WITH DOWN ARROW
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mirror Print
No
Abrasion Resistant
No
Metal Detectable
No
Sign Legend
Fire Alarm With Down Arrow
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Down Arrow
Sign Header
No Header
Legend Pictogram ID
PARW-75
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Red
Minimum Application Temperature
65 Degrees F
Application
Indoor Only
Product Type
Fire Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Alarm With Down Arrow, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.