Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU1-0073-RD_7x10

  • Zoro # G6045650


product price: $4.19
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
FIRE EXTINGUISHER INSIDE
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0073-RD_7x10
Zoro #
G6045650
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/25 in

Details

Item
Fire Sign
Sign Material
Reflective Sheeting
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Header Legend Color
Black
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Metal Detectable
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PARW-75
Anti-Slip Surface
No
Chemical Resistant
No
Legend Pictogram Description
Down Arrow
Adhesive Type
Acrylic
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Fire Extinguisher Inside
Sign Legend Background Color
Red
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Application
Indoor Only
Product Type
Fire Extinguisher Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.