Shop LYLE
See all product information
Create Account
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-EG_18x12
- Mfr # T1-1819-EG_18x12
- Zoro # G5204530
product price:Â
$
19.15
/ea
Key Features
Header
No Header
Legend
Fire Department Connection (Right Arrow)
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1819-EG_18x12
- Zoro #
- G5204530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 12 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.