Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1821-DG_18x12

  • Mfr # T1-1821-DG_18x12
  • Zoro # G5209388

product price: 
$
31.49
/ea

Key Features

Header
No Header
Legend
Fire Department Sprinkler Connection
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1821-DG_18x12
Zoro #
G5209388
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
No Header
Legend
Fire Department Sprinkler Connection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Glow In The Dark
No
State Specific Sign
No
Sign Header
No Header
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Fire Department Sprinkler Connection
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
NFPA Standard
NFPA 13
Mounting Pattern
2 Center
Sign Legend Background Color
Red
Material Special Properties
Metal Detectable
Product Type
Reflective Fire Connection Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Sprinkler Connection, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.