Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1831-DG_18x12

  • Mfr # T1-1831-DG_18x12
  • Zoro # G5283411

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Fire Prevention
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1831-DG_18x12
Zoro #
G5283411
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
No Header
Legend
Fire Prevention
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
60 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend
Fire Prevention
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
2 Center
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Reflective Fire Prevention Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Prevention, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.