Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1832-HI_18x12

  • Mfr # T1-1832-HI_18x12
  • Zoro # G5166161
product price: 
$
26.39
/ea

Key Features

Header
No Header
Legend
Fire Riser Room
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1832-HI_18x12
Zoro #
G5166161
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
No Header
Legend
Fire Riser Room
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Symbol
None
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Sign Legend
Fire Riser Room
Corrosion Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Fire Riser Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Riser Room, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.