Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1845-HI_18x12

  • Mfr # T1-1845-HI_18x12

  • Zoro # G5172839


product price:  $18.99
/ea

Key Features

Header
No Header
Legend
Sprinkler Fire Alarm When Bell Rings Call 911
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1845-HI_18x12
Zoro #
G5172839
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Sign
Header
No Header
Legend
Sprinkler Fire Alarm When Bell Rings Call 911
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
Abrasion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Average Outdoor Durability
3 to 5 yr
Sign Legend
Sprinkler Fire Alarm When Bell Rings Call 911
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
NFPA Standard
NFPA 13
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
No Header
Product Type
Reflective Fire Alarm Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Fire Alarm When Bell Rings Call 911, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.