Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-DG_18x12

  • Mfr # T1-1764-DG_18x12

  • Zoro # G5264660


product price: $32.99
/ea

Key Features

Header
No Header
Legend
Fire Department Connection
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1764-DG_18x12
Zoro #
G5264660
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Sign
Header
No Header
Legend
Fire Department Connection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Left Arrow
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Red
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
Sign Legend
Fire Department Connection
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 13
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Corrosion Resistant
Yes
Product Type
Reflective Fire Connection Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.