Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1831-EG_18x12

  • Mfr # T1-1831-EG_18x12
  • Zoro # G5248439

product price: 
$
17.69
/ea

Key Features

Header
No Header
Legend
Fire Prevention
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1831-EG_18x12
Zoro #
G5248439
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
No Header
Legend
Fire Prevention
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Anti-Slip Surface
No
Mounting Pattern
2 Center
Sign Format
Other Format
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Legend
Fire Prevention
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Mounting Location
Post, Wall
Material Properties
Rigid
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Fire Prevention Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Prevention, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.