Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-0073-RA_10x14

  • Zoro # G6044950


product price: $13.19
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Width
10 in
Thickness
0.04 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0073-RA_10x14
Zoro #
G6044950
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
14 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 10ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Header Legend Color
Black
Header
No Header
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red
Number of Printed Sides
1
Metal Detectable
Yes
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Legend Pictogram ID
PARW-75
Legend Pictogram Description
Down Arrow
Sign Header
No Header
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Fire Extinguisher Inside
NFPA Standard
NFPA 10
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Application
Indoor/Outdoor
Product Type
Reflective Fire Extinguisher Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.