Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # LCU1-0080-RA_10x14

  • Zoro # G6036611


product price: $11.49
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER/EXTINGUIDOR DE INCENDIOS
Width
10 in
Thickness
0.04 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0080-RA_10x14
Zoro #
G6036611
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
14 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER/EXTINGUIDOR DE INCENDIOS
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 10ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
ANSI Compliant
Yes
Header
Emergency
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Header Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fire Extinguisher/Extinguidor De Incendios
Write on Surface
No
Metal Detectable
Yes
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Legend Pictogram Description
Fire Extinguisher
Sign Legend Background Color
White
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFXG-94
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Abrasion Resistant
No
NFPA Standard
NFPA 10
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Application
Indoor/Outdoor
Product Type
Reflective Fire Extinguisher Emergency Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher/Extinguidor De Incendios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products