Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # LCU1-2005-RA_10x14

  • Zoro # G9468127


product price: $12.69
/ea

Key Features

Sign Material
Aluminum
Legend
SEVERE WEATHER SHELTER AREA/AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
Width
10 in
Thickness
0.04 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2005-RA_10x14
Zoro #
G9468127
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
14 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
SEVERE WEATHER SHELTER AREA/AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Header Background Color
Black
Header
No Header
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
White
Legend Pictogram Description
Tornado
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
Yes
State Specific Sign
No
Sign Legend Background Color
Green
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535-2006
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas
Graffiti Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Legend Pictogram ID
PPIC-273
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Background Color
Green
Outdoor Life Expectancy
3 to 5 yr
Application
Indoor/Outdoor
Product Type
Reflective Emergency Shelter Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.