Zoro Homepage

Fire Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU1-0072-NP_10x14

  • Zoro # G6041511


product price: $5.79
/ea

Key Features

Sign Material
Plastic
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0072-NP_10x14
Zoro #
G6041511
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Plastic
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Material Properties
Flexible
Abrasion Resistant
No
Legend Pictogram Description
Down Arrow
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Fire Extinguisher
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PARW-75
Glow In The Dark
No
Sign Header
No Header
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Application
Indoor Only
Product Type
Fire Extinguisher Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.