Zoro Homepage

Fire Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish

  • Mfr # LCU1-0155-NP_10x14

  • Zoro # G6576521


product price: $5.99
/ea

Key Features

Header
No Parking, No Estacionar
Legend
NO PARKING FIRE LANE KEEP CLEAR AT ALL TIMES/NO ESTACIONE CARRIL DE INCENDIOS MANTENGA DESPEJADO EN TODO MOMENTO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0155-NP_10x14
Zoro #
G6576521
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Header
No Parking, No Estacionar
Legend
NO PARKING FIRE LANE KEEP CLEAR AT ALL TIMES/NO ESTACIONE CARRIL DE INCENDIOS MANTENGA DESPEJADO EN TODO MOMENTO
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, White
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Operating Temp. Range
-29 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Fire Lane Keep Clear At All Times/Carril De Incendios Mantenga Despejado En Todo Momento
Includes Mounting Hardware
No
Sign Header Background Color
Red
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header
No Parking/No Estacionar
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
Product Type
Plastic Fire lane Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Fire Lane Keep Clear At All Times/Carril De Incendios Mantenga Despejado En Todo Momento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.