Zoro Homepage

Fire Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU1-0064-RA_4x14

  • Zoro # G6048852


product price: $11.19
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE ALARM WITH DOWN ARROW
Width
4 in
Thickness
0.04 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0064-RA_4x14
Zoro #
G6048852
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.04 in
Height
14 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE ALARM WITH DOWN ARROW
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 13ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Header
No Header
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend
Fire Alarm
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
NFPA Standard
NFPA 13
Material Properties
Rigid
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Application
Indoor/Outdoor
Product Type
Reflective Fire Alarm Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.