Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU1-0065-RA_4x14

  • Zoro # G6046551


product price: $10.55
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE HOSE with down arrow
Width
4 in
Thickness
0.04 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0065-RA_4x14
Zoro #
G6046551
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.04 in
Height
14 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE HOSE with down arrow
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 10ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Write on Surface
No
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Material Properties
Rigid
NFPA Standard
NFPA 10
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fire Hose (With Down Arrow)
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Metal Detectable
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Fire Hose (With Down Arrow)
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Protective Coating
Clear Film Laminate
Application
Indoor/Outdoor
Product Type
Reflective Fire Extinguisher Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Hose (With Down Arrow), Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.