Shop LYLE

Fire Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1839-HI_12x18

  • Mfr # T1-1839-HI_12x18

  • Zoro # G5194329


product price:  $18.19
/ea

Key Features

Header
No Header
Legend
Local Alarm Only In Case Of Fire Call 911
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1839-HI_12x18
Zoro #
G5194329
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Sign
Header
No Header
Legend
Local Alarm Only In Case Of Fire Call 911
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Sign Legend Text Color
Red
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535
Sign Legend
Local Alarm Only In Case Of Fire Call 911
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Mounting Pattern
2 Center
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Sign Mounting Location
Post, Wall
Product Type
Reflective Emergency Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Local Alarm Only In Case Of Fire Call 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.