Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0054-RA_4X6

  • Zoro # G6030092


product price: $15.39
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE HOSE/MANGA DE FUEGO
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0054-RA_4X6
Zoro #
G6030092
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Mounting Hole Dia.
0.1875 in
Depth
4 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE HOSE/MANGA DE FUEGO
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 10ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header
No Header
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Metal Detectable
Yes
Mirror Print
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Red
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PARW-74, PFXG-113
OSHA Regulations
OSHA 29 CFR 1910.145
NFPA Standard
NFPA 10
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Number of Printed Sides
2
Sign Header
Fire Hose
Sign Legend
Fire Hose/Manga De Fuego
State Specific Sign
No
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535-2006
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Legend Pictogram Description
Down Arrow, Fire Hose
Sign Header Background Color
Red
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
4 Flange
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Application
Indoor/Outdoor
Product Type
Reflective Fire Extinguisher Fire Hose Sign

Description

Fire Sign, V-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Hose/Manga De Fuego, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.