Fire Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-0009-GA_10x7

  • Zoro # G6523139


product price: $9.49
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXIT
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0009-GA_10x7
Zoro #
G6523139
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Red
Legend Color
Red
Write on Surface
No
Metal Detectable
Yes
Application
Indoor/Outdoor
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
Yes
Sign Format
Other Format
Sign Legend Background Color
White
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header
No Header
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend
Fire Exit
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Product Type
Aluminum Fire Door Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.