Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-0009-NA_10x7

  • Zoro # G6048819


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Sign Material
Aluminum
Legend
FIRE EXIT
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0009-NA_10x7
Zoro #
G6048819
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Fire Exit
Glow In The Dark
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Abrasion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
No
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Product Type
Fire Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.