Zoro Homepage

Fire Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-0077-GA_10x7

  • Zoro # G6042099


product price: $8.89
/ea

Key Features

Sign Material
Aluminum
Legend
SPRINKLER MAIN SHUT-OFF VALVE
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0077-GA_10x7
Zoro #
G6042099
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
SPRINKLER MAIN SHUT-OFF VALVE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
Red
Glow In The Dark
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Sprinkler Main Shut-Off Valve
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Application
Indoor/Outdoor
Product Type
Aluminum Sprinker Shut Off Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Main Shut-Off Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.