Zoro Homepage

Fire Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-2014-RA_10x7

  • Zoro # G6048399


product price: $7.15
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE DOOR KEEP CLOSED DO NOT BLOCK
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2014-RA_10x7
Zoro #
G6048399
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
FIRE DOOR KEEP CLOSED DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Application
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend
Keep Closed Do Not Block
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Fire Door
Product Type
Reflective Fire Door Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.