Fire Sign, Plastic, 10 in W, 7 in H, FIRE CLOSED FIRE DOOR DO NOT BLOCK, Red, White

  • Mfr # LCU1-2014-NP_10x7

  • Zoro # G6269547


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Sign Material
Plastic
Legend
FIRE CLOSED FIRE DOOR DO NOT BLOCK
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2014-NP_10x7
Zoro #
G6269547
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Plastic
Legend
FIRE CLOSED FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header
No Header
Header Legend Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Legend Color
Black, White
Legend/Background Color
Red/White
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Header
Fire Door
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Sign Legend
Keep Closed Do Not Block
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Product Type
Fire Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products