FIRST AID, 8 in W x 10 in H, Horizontal Rectangle, Aluminum, LCDF-0004-NA_8x10

  • Mfr # LCDF-0004-NA_8x10

  • Zoro # G6037357


product price:  $14.15
/ea

Key Features

Legend
FIRST AID with sym & down arrow
Sign Material
Aluminum
Height
10 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDF-0004-NA_8x10
Zoro #
G6037357
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/2 in

Details

Item
Office and Facility Sign
Legend
FIRST AID with sym & down arrow
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black
Header
No Header
Header Legend Color
Black
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Symbol
First Aid, Arrow
Legend Color
Black, Green
Sign Legend Text Color
Green
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Flange
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
Sign Legend
First Aid With Symbol & Down Arrow
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Metal Detectable
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Aluminum First Aid Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid With Symbol & Down Arrow, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.