First Aid Station (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0019-GA_4x6

  • Mfr # LCVB-0019-GA_4x6

  • Zoro # G5227813


product price:  $15.89
/ea

Key Features

Legend
First Aid Station (w Sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0019-GA_4x6
Zoro #
G5227813
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
First Aid Station (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Header
No Header
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
First Aid Station
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Material Properties
Rigid
Mounting Pattern
2 Flange
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header
No Header
Glow In The Dark
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-20 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Maximum Service Temperature
145 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.