First Aid Station (w Sym), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0012-NA_8x8

  • Mfr # LCFL-0012-NA_8x8

  • Zoro # G5261407


product price:  $12.49
/ea

Key Features

Legend
First Aid Station (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCFL-0012-NA_8x8
Zoro #
G5261407
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
First Aid Station (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend
First Aid Station
Mirror Print
No
Corrosion Resistant
Yes
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
2
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Flange
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Legend Pictogram ID
PFSD-59
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Legend Pictogram Description
Exclamation Point Inside A Medical Cross Inside A Triangle
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.